
Artifacts Single-Hole Kitchen Sink Fa
Mfr # 99266-CP
Zoro # G8748790
product price: $600.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Height
13-1/2 in
Flow Rate
1.5 GPM
Finish
Polished Chrome
Faucet Spout Type
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99266-CP
Zoro #
G8748790
UPC #
885612436900
Country of Origin
China
Dimensions
Height
13-1/2 in
Details
Number of Holes
1
Item
Kitchen Sink
Flow Rate
1.5 GPM
Finish
Polished Chrome
Faucet Spout Type
Swivel
ADA Compliant
Yes
Body Material
Brass, Plastic
Mounting Type
Single Hole
Description
Artifacts Single-Hole Kitchen Sink Fa
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.