Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Slidebar Trim

  • Mfr # 72799-2BZ

  • Zoro # G8670619


product price: $63.26
/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Stainless Steel
Length
2-1/4 in
Color
Oil-Rubbed Bronze
Width (In.)
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72799-2BZ
Zoro #
G8670619
UPC #
885612170989
Country of Origin
China

Dimensions

Length
2-1/4 in
Width (In.)
2-1/4 in

Details

Item
Artifacts Slidebar Trim
Finish
Oil Rubbed Bronze
Material
Stainless Steel
Color
Oil-Rubbed Bronze

Description

Artifacts Slidebar Trim

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.