Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Slidebar Trim

  • Mfr # 72799-BL

  • Zoro # G608455759


product price: $79.61
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Length (In.)
1 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72799-BL
Zoro #
G608455759
UPC #
195711021793
Country of Origin
Unknown

Dimensions

Length (In.)
1 in
Height
2.25 in

Details

Finish
Matte Black
Material of Construction
Metal

Description

The Artifacts trim kit brings additional styling to the classic Artifacts slidebars. Pair it with an Artifacts handshower, slidebar, faucets, and accessories to express your own personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.