Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Slidebar Trim

  • Mfr # 72799-BN

  • Zoro # G8670302


product price: $79.61
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Vibrant Brushed Nickel
Width (In.)
2-1/4 in
Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72799-BN
Zoro #
G8670302
UPC #
885612170996
Country of Origin
China

Dimensions

Width (In.)
2-1/4 in
Length
2-1/4 in

Details

Item
Artifacts Slidebar Trim
Material
Stainless Steel
Color
Vibrant Brushed Nickel

Description

Artifacts Slidebar Trim

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.