
Artifacts Slidebar Trim
Mfr # 72799-SN
Zoro # G8670171
product price: $79.61
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Width (In.)
2-1/4 in
Length
2-1/4 in
Color
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72799-SN
Zoro #
G8670171
UPC #
885612171023
Country of Origin
China
Dimensions
Width (In.)
2-1/4 in
Length
2-1/4 in
Details
Item
Artifacts Slidebar Trim
Material
Stainless Steel
Color
Vibrant Polished Nickel
Description
Artifacts Slidebar Trim
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.