
Artifacts Soap Dispenser Assembly
Mfr # 98630-BV
Zoro # G7746144
product price: $163.42
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Bronze
Mount Type
Free Standing
Material
Glass, Metal
Series
Artifacts
Height
6-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98630-BV
Zoro #
G7746144
UPC #
885612179135
Country of Origin
China
Dimensions
Height
6-5/8 in
Width
3-1/4 in
Diameter
2-3/4 in
Length
3-1/4 in
Details
Item
Artifacts Soap Dispenser Assembly
Finish
Vibrant Brushed Bronze
Mount Type
Free Standing
Material
Glass, Metal
Color
Vibrant Brushed Bronze
Series
Artifacts
Includes
Installation template included.
Description
Artifacts Soap Dispenser Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.