
Artifacts Soap Dispenser Assembly
Mfr # 98630-CP
Zoro # G7744132
product price: $112.68
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Mount Type
Free Standing
Material
Glass, Metal
Series
Artifacts
Height
6-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98630-CP
Zoro #
G7744132
UPC #
885612179142
Country of Origin
China
Dimensions
Height
6-5/8 in
Width
3-1/4 in
Diameter
2-3/4 in
Length
3-1/4 in
Details
Item
Artifacts Soap Dispenser Assembly
Finish
Polished Chrome
Mount Type
Free Standing
Material
Glass, Metal
Series
Artifacts
Color
Polished Chrome
Description
Artifacts Soap Dispenser Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.