Zoro Homepage

Artifacts Thermostatic Valve Trim With Cross Handle

  • Mfr # T72769-3-2BZ

  • Zoro # G801213408


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6-1/16 in
Color/Finish
Oil-Rubbed Bronze
Length (In.)
4-5/16 in
Height
6-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72769-3-2BZ
Zoro #
G801213408
UPC #
885612566430
Country of Origin
Unknown

Dimensions

Overall Width
6-1/16 in
Length (In.)
4-5/16 in
Height
6-1/16 in

Details

Color/Finish
Oil-Rubbed Bronze

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower thermostatic valve for precise water temperature.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.