
Artifacts Thermostatic Valve Trim With Cross Handle
Mfr # T72769-3-SN
Zoro # G101213238
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Polished Nickel
Material
Metal
Valve Type
Thermostatic
Commercial / Residential
Commercial Use
Standards
ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T72769-3-SN
Zoro #
G101213238
UPC #
885612544889
Country of Origin
Unknown
Dimensions
Overall Width
6.0625 in.
Height
6.0625 in.
Details
Finish
Vibrant Polished Nickel
Material
Metal
Valve Type
Thermostatic
Commercial / Residential
Commercial Use
Standards
ASME, CSA
Number Of Handles
1
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.