
Artifacts Thermostatic Valve Trim With Lever Handle
Mfr # T72769-4-BV
Zoro # G601213097
product price: $523.08
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Finish
Vibrant Brushed Bronze
Overall Width
6 in
Height
6 in
Valve Type
Thermostatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T72769-4-BV
Zoro #
G601213097
UPC #
885612170231
Country of Origin
Unknown
Dimensions
Overall Width
6 in
Height
6 in
Details
Number of Handles
1
Finish
Vibrant Brushed Bronze
Valve Type
Thermostatic
Material
Metal
ADA Compliance
Yes
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.