
Artifacts Thermostatic Vlv Trim, Cross
Mfr # T72769-3-2MB
Zoro # G701213164
product price: $548.28
/ea
Free Shipping & Returns
Key Features
Valve Type
Thermostatic
Number of Handles
1
ADA Compliance
Yes
Height
6.0625 in
Standards
ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T72769-3-2MB
Zoro #
G701213164
UPC #
885612724229
Country of Origin
Unknown
Dimensions
Height
6.0625 in
Overall Width
6.0625 in
Details
Valve Type
Thermostatic
Number of Handles
1
ADA Compliance
Yes
Finish
Vibrant Brushed Moderne Brass
Standards
ASME, CSA
Material
Metal
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.