
Artifacts Tissue Carriage
Mfr # 72576-2MB
Zoro # G801245034
product price: $387.56
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Width (In.)
4-1/2"
Height (In.)
6-3/8"
Color
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72576-2MB
Zoro #
G801245034
UPC #
885612886606
Country of Origin
Unknown
Dimensions
Width (In.)
4-1/2"
Height (In.)
6-3/8"
Details
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Color
Vibrant Brushed Moderne Brass
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.