Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Toilet Paper Holder

  • Mfr # 72576-BL

  • Zoro # G508453978


product price: $360.82
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
5.6875 in
Length
6.75 in
Height
6.375 in
Dispenser Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72576-BL
Zoro #
G508453978
UPC #
195711025739
Country of Origin
Unknown

Dimensions

Width
5.6875 in
Length
6.75 in
Height
6.375 in
Dispenser Height
2 in
Dispenser Width
4 in
Dispenser Depth
2.75 in

Details

Item
Toilet Paper Holder
Material
Metal
Finish
Matte Black

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. With its unique vertical orientation, this toilet paper carriage combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.