Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Toilet Tissue Carriage

  • Mfr # 72576-BV

  • Zoro # G9092734


product price: $387.56
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth
6-3/4 in
Color
Vibrant Brushed Bronze
Width
4-1/2 in
Mounting Style
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72576-BV
Zoro #
G9092734
UPC #
885612166388
Country of Origin
China

Dimensions

Depth
6-3/4 in
Width
4-1/2 in
Height
6-3/8 in

Details

Material
Metal
Item
Artifacts Toilet Tissue Carriage
Color
Vibrant Brushed Bronze
Mounting Style
Wall Mounted

Description

Artifacts Toilet Tissue Carriage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.