Zoro Homepage

Artifacts Towel Ring

  • Mfr # 72571-BN

  • Zoro # G7714321


product price: $199.68
/ea
Free Shipping & Returns

Key Features

Collection
Artifacts
Material
Metal
Color
Vibrant Brushed Nickel
Width
8-1/2 in
Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72571-BN
Zoro #
G7714321
UPC #
885612166098
Country of Origin
China

Dimensions

Width
8-1/2 in
Height
4-1/4 in
Length
2-5/8 in

Details

Item
Artifacts Towel Ring
Collection
Artifacts
Material
Metal
Color
Vibrant Brushed Nickel

Description

Artifacts Towel Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.