Zoro Homepage

Artifacts Towel Ring

  • Mfr # 72571-TT

  • Zoro # G208451816


product price: $236.66
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
3.75 in
Height
6.875 in
Length
5.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72571-TT
Zoro #
G208451816
UPC #
195711011947
Country of Origin
Unknown

Dimensions

Width
3.75 in
Height
6.875 in
Length
5.875 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.