
Artifacts Transfer Valve Trim With Lever Handle
Mfr # T72770-4-BV
Zoro # G201212902
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Height
5-9/16 in
Handle Type
Lever
Standards
ASME A112.18.1; ANSI, ASME, CSA
Overall Width
4-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T72770-4-BV
Zoro #
G201212902
UPC #
885612170330
Country of Origin
Unknown
Dimensions
Height
5-9/16 in
Overall Width
4-1/2 in
Details
Material
Metal
Handle Type
Lever
Standards
ASME A112.18.1; ANSI, ASME, CSA
Mounting
Wall Mounted
Includes
Escutcheon; Handles
Color/Finish
Vibrant Brushed Bronze
ADA Compliant
Yes
Number Of Handles
1
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.