
Artifacts Victorian Bar
Mfr # 99267-BV
Zoro # G308589815
product price: $788.43
/ea
Free Shipping & Returns
Key Features
Width
4 in
Material
Brass/Plastic
Height
12.5625 in
Length (In.)
9.8125 in
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99267-BV
Zoro #
G308589815
UPC #
195711019585
Country of Origin
Unknown
Dimensions
Width
4 in
Height
12.5625 in
Length (In.)
9.8125 in
Details
Finish
Vibrant Brushed Bronze
Material
Brass/Plastic
Standards
ADA Compliant
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Victorian-inspired bar sink faucet features an elegant column design with convenient swing spout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.