
Artifacts Victorian Primary
Mfr # 99266-2MB
Zoro # G901198377
product price: $870.00
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Faucet Type
Kitchen Faucet
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99266-2MB
Zoro #
G901198377
UPC #
885612737496
Country of Origin
Unknown
Dimensions
Height
13-1/2"
Spout Height
9 in.
Details
Finish
Vibrant Brushed Moderne Brass
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Faucet Type
Kitchen Faucet
Handle Material
Metal
Color - Drains
Vibrant Brushed Moderne Brass
Valve Type
Ceramic Disc
Material
Brass, Plastic
Water Connection
3/8"
Faucet Spout
Swivel
Number Of Handles
1
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Victorian-inspired kitchen sink faucet features an elegant column design with convenient swing spout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.