Zoro Homepage

Artifacts Victorian Primary

  • Mfr # 99266-AF

  • Zoro # G108589831


product price: $870.00
/ea
Free Shipping & Returns

Key Features

Length (In.)
11.3125 in
Height
13.5 in
Width
4 in
Standards
ADA Compliant
Material
Brass/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99266-AF
Zoro #
G108589831
UPC #
195711019479
Country of Origin
Unknown

Dimensions

Length (In.)
11.3125 in
Height
13.5 in
Width
4 in

Details

Finish
Vibrant French Gold
Standards
ADA Compliant
Material
Brass/Plastic

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Victorian-inspired kitchen sink faucet features an elegant column design with convenient swing spout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.