Zoro Homepage

Artifacts Victorian Primary

  • Mfr # 99266-VS

  • Zoro # G901198285


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Stainless
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Color - Drains
Vibrant Stainless
Water Connection
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99266-VS
Zoro #
G901198285
UPC #
885612436917
Country of Origin
Unknown

Dimensions

Height
13.49 in.
Spout Height
9 in.

Details

Finish
Vibrant Stainless
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Color - Drains
Vibrant Stainless
Water Connection
3/8"
Valve Type
Ceramic Disc
Handle Material
Metal
Faucet Spout
Swivel
Material
Brass, Plastic
Faucet Type
Kitchen Faucet
Number Of Handles
1

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Victorian-inspired kitchen sink faucet features an elegant column design with convenient swing spout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.