Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Volume Cntrl Trm, Lvr

  • Mfr # T72771-4-2MB

  • Zoro # G801231532


product price: $271.80
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Bowl Depth
4.438 in.
Includes
Escutcheon Included
Overall Width
4.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72771-4-2MB
Zoro #
G801231532
UPC #
885612724359
Country of Origin
Unknown

Dimensions

Bowl Depth
4.438 in.
Overall Width
4.5 in.
Height
4.5 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Includes
Escutcheon Included
Valve Type
Ceramic Disc
Number Of Handles
1

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.