Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Volume Control Valve Trim W

  • Mfr # T72771-4-BN

  • Zoro # G8825124


product price: $271.80
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Length
4-7/16 in
Height (In.)
4-1/2 in
Width (In.)
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72771-4-BN
Zoro #
G8825124
UPC #
885612170422
Country of Origin
China

Dimensions

Length
4-7/16 in
Height (In.)
4-1/2 in
Width (In.)
4-1/2 in

Details

Item
Artifacts Volume Control Valve Trim W
Finish
Vibrant Brushed Nickel

Description

Artifacts Volume Control Valve Trim W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.