Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Volume Control Valve Trim W

  • Mfr # T72771-4-BV

  • Zoro # G9183070


product price: $271.80
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Overall Width
4-1/2 in
Length (In.)
4-7/16 in
Color/Finish
Vibrant Brushed Bronze
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T72771-4-BV
Zoro #
G9183070
UPC #
885612170439
Country of Origin
China

Dimensions

Overall Width
4-1/2 in
Length (In.)
4-7/16 in
Height
4-1/2 in

Details

Sub-Category
Valves
Color/Finish
Vibrant Brushed Bronze
Item
Artifacts Volume Control Valve Trim W

Description

Artifacts Volume Control Valve Trim W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.