
Artifacts Volume Control Valve Trim With Cross Handle
Mfr # T72771-3-2BZ
Zoro # G801212906
product price: $226.91
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Material
Metal
Handle Type
Cross
Standards
ASME A112.18.1; ASME, CSA
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T72771-3-2BZ
Zoro #
G801212906
UPC #
885612566478
Country of Origin
Unknown
Dimensions
Overall Width
4-1/2 in
Height
4-1/2 in
Details
Finish
Oil Rubbed Bronze
Material
Metal
Handle Type
Cross
Standards
ASME A112.18.1; ASME, CSA
Includes
Installation Hardware
Color/Finish
Oil-Rubbed Bronze
Commercial / Residential
Commercial
Valve Type
Ceramic Disc
ADA Compliant
Yes
Number Of Handles
1
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower volume control valve for precise water flow.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.