Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts W/ Flume Design Widespread Bathroom Sink Spout

  • Mfr # 72761-2BZ

  • Zoro # G5079962


product price: $745.01
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
2-11/16 in
Color/Finish
Oil-Rubbed Bronze
Overall Height (In.)
5 in
Overall Length (In.)
7-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72761-2BZ
Zoro #
G5079962
UPC #
885612559388
Country of Origin
United States

Dimensions

Overall Width (In.)
2-11/16 in
Overall Height (In.)
5 in
Overall Length (In.)
7-7/16 in

Details

Color/Finish
Oil-Rubbed Bronze

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired bathroom sink spout has an open flume design that channels water beautifully into a graceful, elegant waterfall.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.