Zoro Homepage

Artifacts Wall-Mount Bath Spout With

  • Mfr # 72792-BN

  • Zoro # G8671982


product price: $275.10
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Metal
Standards
ASME A112.18.1; ASME, CSA
Length
7-13/16 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72792-BN
Zoro #
G8671982
UPC #
885612176271
Country of Origin
China

Dimensions

Length
7-13/16 in
Height (In.)
3 in
Width (In.)
3 in

Details

Item
Artifacts Wall-Mount Bath Spout With
Mounting Type
Wall Mounted
Material
Metal
Standards
ASME A112.18.1; ASME, CSA
Color
Vibrant Brushed Nickel
Connection
NPT, Slip Fit

Description

Artifacts Wall-Mount Bath Spout With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.