Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Wall-Mount Bath Spout With

  • Mfr # 72792-CP

  • Zoro # G8671510


product price: $203.77
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Length
7.8125 in
Material
Metal
Height (In.)
3 in
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72792-CP
Zoro #
G8671510
UPC #
885612176257
Country of Origin
China

Dimensions

Length
7.8125 in
Height (In.)
3 in
Width (In.)
3 in

Details

Item
Artifacts Wall-Mount Bath Spout With
Finish
Polished Chrome
Material
Metal

Description

Artifacts Wall-Mount Bath Spout With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.