Zoro Homepage

Artifacts Wall-Mount Handshower Holde

  • Mfr # 72797-SN

  • Zoro # G7720594


product price: $248.06
/ea
Free Shipping & Returns

Key Features

Overall Height
2-7/16 in
Overall Length
4-1/4 in
Color/Finish
Vibrant Polished Nickel
Overall Width
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72797-SN
Zoro #
G7720594
UPC #
885612177643
Country of Origin
China

Dimensions

Overall Height
2-7/16 in
Overall Length
4-1/4 in
Overall Width
2-3/8 in

Details

Item
Artifacts Wall-Mount Handshower Holde
Color/Finish
Vibrant Polished Nickel

Description

Artifacts Wall-Mount Handshower Holde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.