Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Wall-Mount Supply Elbow

  • Mfr # 72796-CP

  • Zoro # G7710234


product price: $136.98
/ea
Free Shipping & Returns

Key Features

Collection
Artifacts
Depth
2-1/8 in
Height
2-11/16 in
Color
Polished Chrome
Width (In.)
2.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72796-CP
Zoro #
G7710234
UPC #
885612163219
Country of Origin
China

Dimensions

Depth
2-1/8 in
Height
2-11/16 in
Width (In.)
2.438 in

Details

Item
Artifacts Wall-Mount Supply Elbow
Collection
Artifacts
Color
Polished Chrome
Material
Metal
Standards
ASME A112.18.1; ASME, CSA
Features
Approved for Commercial Use

Description

Artifacts Wall-Mount Supply Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.