Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Widespread Bidet, Lvr Hdl

  • Mfr # 72765-4-BL

  • Zoro # G108459707


product price: $1,703.66
/ea
Free Shipping & Returns

Key Features

Type
Widespread Bidet
Overall Width
10.338 in
Length (In.)
23.962 in
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72765-4-BL
Zoro #
G108459707
UPC #
195711023247
Country of Origin
Unknown

Dimensions

Overall Width
10.338 in
Length (In.)
23.962 in
Height
3.88 in

Details

Type
Widespread Bidet

Description

Artifacts Widespread Bidet, Lvr Hdl
  • •23.962 in. L x 10.338 in. W x 3.88 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.