Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Widespread Handles, Cross

  • Mfr # 98068-3-BL

  • Zoro # G908460613


product price: $443.85
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
ADA Compliant
Overall Width
2.25 in
Height
3.5 in
Length (In.)
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98068-3-BL
Zoro #
G908460613
UPC #
195711003072
Country of Origin
Unknown

Dimensions

Overall Width
2.25 in
Height
3.5 in
Length (In.)
3.125 in

Details

Finish
Matte Black
Material
Metal
Standards
ADA Compliant

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. These vintage-inspired cross handles feature easy-to-install and leak-free UltraGlide valves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.