Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Wm Bath Spout, Turned

  • Mfr # 72792-TT

  • Zoro # G608455155


product price: $326.06
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
3 in
Material
Metal
Length
7.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72792-TT
Zoro #
G608455155
UPC #
195711017222
Country of Origin
Unknown

Dimensions

Height
3 in
Width
3 in
Length
7.8125 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath spout combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your bathing space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.