
Artifacts Wm Supply Elbow
Mfr # 72796-2MB
Zoro # G701196177
product price: $198.63
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Height
2.6875 in.
Width
2.438 in.
Depth
2.125 in.
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72796-2MB
Zoro #
G701196177
UPC #
885612735836
Country of Origin
Unknown
Dimensions
Height
2.6875 in.
Width
2.438 in.
Depth
2.125 in.
Details
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Color/Finish
Vibrant Brushed Moderne Brass
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.