Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Wm Supply Elbow

  • Mfr # 72796-AF

  • Zoro # G708590435


product price: $198.63
/ea
Free Shipping & Returns

Key Features

Height
2.4375 in
Width
2.4375 in
Length
2.6875 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72796-AF
Zoro #
G708590435
UPC #
195711029133
Country of Origin
Unknown

Dimensions

Height
2.4375 in
Width
2.4375 in
Length
2.6875 in

Details

Finish
Vibrant French Gold
Material
Metal

Description

The Artifacts wall supply elbow functions in a performance showering system, allowing your handshower hose to be connected nearly flush to the wall. It features metal construction that will remain sturdy for years to come. Coordinate it with an Artifacts handshower, faucets, and accessories to express your own personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.