Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Wm Supply Elbow/Holder

  • Mfr # 72797-TT

  • Zoro # G808463332


product price: $273.75
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Length (In.)
4.25 in
Width
2.4375 in
Height
2.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72797-TT
Zoro #
G808463332
UPC #
195711029171
Country of Origin
Unknown

Dimensions

Length (In.)
4.25 in
Width
2.4375 in
Height
2.4375 in

Details

Finish
Vibrant Titanium
Material of Construction
Metal

Description

Complete your performance showering system with the Artifacts adjustable wall-mount handshower holder and supply elbow. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. Coordinate it with an Artifacts handshower, faucets, and accessories to express your own personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.