Zoro Homepage

Artifacts(R) Gentleman'S(R) Single-Handle Bathroom Sink Faucet

  • Mfr # 72763-9M-BN

  • Zoro # G6744125


product price: $1,022.32
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Height
13-1/16 in
Width
4-1/16 in
Overall Length (In.)
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72763-9M-BN
Zoro #
G6744125
UPC #
885612530738
Country of Origin
China

Dimensions

Height
13-1/16 in
Width
4-1/16 in
Overall Length (In.)
9-1/4 in

Details

Finish
Vibrant Brushed Nickel
Item
Artifacts(R) Gentleman'S(R) Single-Handl

Description

Artifacts(R) Gentleman'S(R) Single-Handl

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.