Artifacts(R) Single-Handle Bar Sink Faucet With 13-1/16" Swing Spout, Arc Spout Design

  • Mfr # 99264-SN

  • Zoro # G5248794


product price: $617.62
/ea
Free Shipping & Returns

Key Features

Material
Brass
Connection
3/8" Compression
Handle Type
Lever
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF
Spout Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99264-SN
Zoro #
G5248794
UPC #
885612345998
Country of Origin
China

Dimensions

Spout Length
7 in
Height
13-1/16 in

Details

Material
Brass
Connection
3/8" Compression
Item
Artifacts(R) Single-Handle Bar Sink Fauc
Handle Type
Lever
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF
Includes
Handles; Valve
Mounting
Deck Mounted
Compliance
ADA Compliant; CA Drought Compliant; Low Lead Compliant
Features
Approved for Commercial Use; Water Efficient
Mounting Type
Single Hole
Color/Finish
Vibrant Polished Nickel
Number Of Handles
1

Description

Artifacts(R) Single-Handle Bar Sink Fauc

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.