
Artifacts(R) Single-Handle Bathroom Sink Faucet
Mfr # 72762-9M-SN
Zoro # G6744019
product price: $903.71
/ea
Free Shipping & Returns
Key Features
Material
Brass
Green Environmental Attribute
Eco Friendly
Compliance
ADA Compliant; CA Drought Compliant; Low Lead Compliant
Handle Type
Lever
Mounting
Deck Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72762-9M-SN
Zoro #
G6744019
UPC #
885612164537
Country of Origin
China
Dimensions
Height
6.938 in
Spout Length
5.688 in
Details
Material
Brass
Item
Artifacts(R) Single-Handle Bathroom Sink
Green Environmental Attribute
Eco Friendly
Compliance
ADA Compliant; CA Drought Compliant; Low Lead Compliant
Handle Type
Lever
Mounting
Deck Mounted
Features
Water Efficient
Includes
Drain Assembly; Handles; Pop-Up; Valve
Color/Finish
Vibrant Polished Nickel
Mounting Type
Single Hole
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF; WaterSense Certified
Number Of Handles
1
Description
Artifacts(R) Single-Handle Bathroom Sink
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.