
Artifacts(R) Single-Hole Kitchen Sink Faucet With 17-5/8" Pull-Down Spout, Docknetik(R) Magnetic Docking System, And 3-Function Sprayhead Featuring Sweep(R) And Berrysoft(R) Spray
Mfr # 99260-VS
Zoro # G6744064
product price: $960.93
/ea
Free Shipping & Returns
Key Features
Material
Brass
Connection
3/8" Compression
Mounting
Deck Mounted
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF
Spout Length
9-1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99260-VS
Zoro #
G6744064
UPC #
885612422811
Country of Origin
China
Dimensions
Spout Length
9-1/16 in
Height
17-5/8 in
Details
Material
Brass
Connection
3/8" Compression
Item
Artifacts(R) Single-Hole Kitchen Sink Fa
Mounting
Deck Mounted
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF
Color/Finish
Vibrant Stainless
Features
BerrySoft; BerrySoft, Sweep Spray, DockNetik, ProMotion, MasterClean; Magnetic Docking; Pullout Spray; Sweep Spray; Water Efficient
Includes
Handles; Valve
Mounting Type
Single Hole
Compliance
ADA Compliant; CA Drought Compliant; Low Lead Compliant
Handle Type
Lever
Number Of Handles
1
Description
Artifacts(R) Single-Hole Kitchen Sink Fa
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.