Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts(R) Slidebar Trim

  • Mfr # 72799-CP

  • Zoro # G5248934


product price: $54.90
/ea

Key Features

Material
Stainless Steel
Overall Length (In.)
2-1/4 in
Features
Approved for Commercial Use
Color/Finish
Polished Chrome
Width
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72799-CP
Zoro #
G5248934
UPC #
885612171016
Country of Origin
China

Dimensions

Overall Length (In.)
2-1/4 in
Width
2-1/4 in

Details

Material
Stainless Steel
Item
Artifacts(R) Slidebar Trim
Features
Approved for Commercial Use
Color/Finish
Polished Chrome

Description

Artifacts(R) Slidebar Trim

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.