Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts(R) Transfer Valve Trim With Lever Handle

  • Mfr # T72770-4-BN

  • Zoro # G5248688


product price: $320.81
/ea
Free Shipping & Returns

Key Features

Material
Metal
Compliance
ADA Compliant
Mounting
Wall Mounted
Includes
Escutcheon; Handles
Standards
ASME A112.18.1; ANSI, ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72770-4-BN
Zoro #
G5248688
UPC #
885612170323
Country of Origin
China

Dimensions

Width
4-1/2 in
Height
5-9/16 in
Depth
4.438 in

Details

Material
Metal
Item
Artifacts(R) Transfer Valve Trim With Le
Compliance
ADA Compliant
Mounting
Wall Mounted
Includes
Escutcheon; Handles
Standards
ASME A112.18.1; ANSI, ASME, CSA
Handle Type
Lever
Color/Finish
Vibrant Brushed Nickel
Number Of Handles
1

Description

Artifacts(R) Transfer Valve Trim With Le

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.