Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts(R) Volume Control Valve Trim With Lever Handle

  • Mfr # T72771-4-SN

  • Zoro # G6744143


product price: $271.80
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Height
4-1/2 in
Width
4-1/2 in
Overall Length (In.)
4-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72771-4-SN
Zoro #
G6744143
UPC #
885612170453
Country of Origin
China

Dimensions

Height
4-1/2 in
Width
4-1/2 in
Overall Length (In.)
4-7/16 in

Details

Finish
Vibrant Polished Nickel
Item
Artifacts(R) Volume Control Valve Trim W

Description

Artifacts(R) Volume Control Valve Trim W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.