
ArtifactsRite-Temp Vlv Trm W/Div, Cross
Mfr # T72768-3-2MB
Zoro # G101231720
product price: $630.71
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Valve Type
Pressure Balanced
Commercial / Residential
Commercial Use
Includes
Diverter Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T72768-3-2MB
Zoro #
G101231720
UPC #
885612724212
Country of Origin
Unknown
Dimensions
Height
6.5625 in.
Overall Width
6.5625 in.
Details
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Valve Type
Pressure Balanced
Commercial / Residential
Commercial Use
Includes
Diverter Included
Standards
ASME, CSA
Number Of Handles
1
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.