Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifactsrite-Temp Vlv Trm W/Div, Cross

  • Mfr # T72768-3-BL

  • Zoro # G708590268


product price: $630.71
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ADA Compliant
Length
6.5625 in
Width (In.)
6.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72768-3-BL
Zoro #
G708590268
UPC #
195711033611
Country of Origin
Unknown

Dimensions

Length
6.5625 in
Width (In.)
6.5625 in

Details

Finish
Matte Black
Material
Brass
Standards
ADA Compliant

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.