Zoro Homepage

Asm, Escutcheon, Ceiling Mount

  • Mfr # 1422237-2MB

  • Zoro # G408462438


product price: $50.19
/ea

Key Features

Depth
3.1 in
Width
2.1 in
Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422237-2MB
Zoro #
G408462438
UPC #
885612974495
Country of Origin
Unknown

Dimensions

Depth
3.1 in
Width
2.1 in
Height
0.31 in

Details

Item
Escutcheon

Description

Asm,Escutcheon,Ceiling Mount
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.