Asm, Handshower Holder, Firm, 24Mm French Gold

  • Mfr # 1540071-AF

  • Zoro # G015694406


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

Finish
French Gold
Depth (In.)
2 in
Color
Gold
Width (In.)
1.27 in
Length
3.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1540071-AF
Zoro #
G015694406
UPC #
195711233295
Country of Origin
Unknown

Dimensions

Depth (In.)
2 in
Width (In.)
1.27 in
Length
3.29 in

Details

Finish
French Gold
Color
Gold

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.