Asm, Handshower Holder, Firm, 24Mm Vibrant Brushed Nickel

  • Mfr # 1540071-BN

  • Zoro # G415694471


product price:  $78.65
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Depth (In.)
2 in
Width (In.)
1.27 in
Length
3.29 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1540071-BN
Zoro #
G415694471
UPC #
195711233325
Country of Origin
Unknown

Dimensions

Depth (In.)
2 in
Width (In.)
1.27 in
Length
3.29 in

Details

Finish
Vibrant Brushed Nickel
Color
Nickel

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.