Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Cast Iron Drain Body

  • Mfr # 1358955

  • Zoro # G708659361


product price: $56.29
/ea

Key Features

Length (In.)
6.59 in
Height (In.)
2.945 in
Width
6.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1358955
Zoro #
G708659361
UPC #
885612956613
Country of Origin
Unknown

Dimensions

Length (In.)
6.59 in
Height (In.)
2.945 in
Width
6.59 in

Details

Item
Cast Iron Drain Body

Description

Assembly,Cast Iron Drain Body
  • •6.59 in. L x 6.59 in. W x 2.945 in. H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.