Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Diverter Trim

  • Mfr # 1461377-BL

  • Zoro # G008456448


product price: $72.09
/ea

Key Features

Height
4.945 in
Width
4.723 in
Length
5.741 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461377-BL
Zoro #
G008456448
UPC #
885612980564
Country of Origin
Unknown

Dimensions

Height
4.945 in
Width
4.723 in
Length
5.741 in

Details

Finish
Matte Black

Description

Assembly, Diverter Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.